-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wiring Duct Cover |
---|---|
Color | Gray |
Length | 6" |
Material | Lead Free PVC |
Mounting Style | Flushed |
---|---|
Type | Flush |
Width | 1.25" |
Height (cm) | 0.76 |
---|---|
Length (cm) | 182.63 |
Width (cm) | 3.3 |
HS Code | 3925900000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.198 |
UPC | 074983004676 |
Please note that the item you have bought is a 115V.