-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Arbor Press |
---|---|
Anvil Dia. Work Area (In.) | 1/2 |
Base Size | 3-11/16 x 7" |
Construction | Zinc Casting |
Force in Tons | 1/4 |
Force Range (Lbs.) | 500 |
Height | 7" |
---|---|
Max. Work Height (In.) | 3-3/16 |
Ram Dimensions (In.) | 3/4 x 3/4 x 6 |
Range of Slot Widths (In.) | Up to 1/2 |
Swing | 24 In. |
Table Work Surface | 3-3/4 x 7 In. |
Height (cm) | 11.43 |
---|---|
Length (cm) | 18.54 |
Width (cm) | 18.29 |
HS Code | 8466208065 |
---|---|
Country Of Origin | US |
Weight (kg) | 2.65 |
Please note that the item you have bought is a 115V.