Palmetto Packing Style 1371 Packing Seal, 1/4 Square inch, 10-ft
  • Model: 1371
  • Item: AD9GPH
  • Cross: 4RRX8

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£98.27 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemCompression Packing Seal
    ColorWhite
    Ambient Temp. Range-10 to 550 F
    For Use InPumps and Valves
    Length10'
    MaterialWhite Meta-Aramid
    Max. Pressure for Pumps (PSI)500
    Max. Pressure for Valves (PSI)2500
    Max. Shaft Speed (ft/min)3150
    Max. Temp in Steam (F)NR
    pH Range1 to 14
    Square1/4"

    Shipping Info:

    Ship weight (kg) 0.32
    Ship height (cm)9.53
    Ship length (cm)15.88
    Ship width (cm)9.65
    HS code5911900040
    Country of OriginUS

    Product Details:

    • Interwoven compression packing seal made of durable white Meta-Aramid combined with PTFE and an inert lubricant to offer excellent sealability and strength
    • Offers excellent chemical resistance with a pH range of 1 - 14 pH
    • Can give continuous service from -10 to 550 degrees F
    • Used in abrasive slurry applications for protecting valves and pumps