Sign In

PAC STRAPPING PRODUCTS SC125 Strapping Cutter High Tensile L 11 In

In Stock
Item: AC8NKK
Model: SC125
Cross Ref: 3CTX4

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$147.50 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Strapping Cutter
Construction Alloy Steel
Handle Type Plastic Grip
Strap Width 1.25"
Tool Length 11"

Product Details

    • Strap Gauge (0.031")

Shipping Information

Height (cm) 4.83
Length (cm) 30.99
Width (cm) 6.1
HS Code 8205595510
Country Of Origin TW
Weight (kg) 0.7875

Explore Products

Please note that the item you have bought is a 115V.

Agree