-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Lever Chain Hoist |
---|---|
Brake | Twin Pawl Weston Style Load Brake |
Chain | Zinc Plated |
Chain Length | 21 ft. |
Finish | Powder Coat |
Hook Opening | 1.187" |
Lever Length | 11" |
Lift | 20 ft. |
---|---|
Load Capacity | 1500 lb. |
Min. Between Hooks | 12-13/16" |
Overload Protection | Yes |
Pull to Lift Rated Load | 31 lb. |
Reeving | 1 |
Height (cm) | 15.24 |
---|---|
Length (cm) | 38.1 |
Width (cm) | 20.32 |
HS Code | 8425190000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 10.52 |
Please note that the item you have bought is a 115V.