-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Threaded Adapter Set |
---|
Height (cm) | 5.84 |
---|---|
Length (cm) | 14.73 |
Width (cm) | 8.38 |
HS Code | 8205595560 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.3725 |
UPC | 731413012976 |
Please note that the item you have bought is a 115V.