-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Threaded Adapter |
---|
Spread | 5/8-18 (Internal) and 1-14 (External) |
---|
Height (cm) | 6.1 |
---|---|
Length (cm) | 11.94 |
Width (cm) | 10.92 |
HS Code | 8205595560 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.2925 |
Please note that the item you have bought is a 115V.