-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Threaded Adapter |
---|---|
Overall Length | 2.25" |
Spread | 5/8-18 (Internal) and 1/4-20 (External) |
---|
Height (cm) | 6.1 |
---|---|
Length (cm) | 11.94 |
Width (cm) | 11.18 |
HS Code | 8205595560 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.1845 |
UPC | 731413012587 |
Please note that the item you have bought is a 115V.