OTC 5900A-PLUS Black Oxide Socket Set, Number of Pieces 53, 1/4 Inch, 3/8 Inch, 1/2 Inch Drive

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£130.18 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: 5900A-PLUS

  • Item: CD2WVB

  • Cross Ref: 415J01

Product Specifications:

ItemSocket Set
Deep Socket Point Styles IncludedNone
Drive Size1/2",1/4",3/8"
FinishBlack Oxide
Flex Socket Point Styles IncludedNone
Measurement TypeTorx(R)
Number of Pieces53
Std. Socket Point Styles IncludedNone
Tether CapableStandard Tool (Accessory Needed for Tethering)

Shipping Info:

Ship weight (kg) 2.6

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes