-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hydraulic Press |
---|---|
Base Length | 48.5" |
Base Width | 36" |
Cylinder Type | Single Action |
Frame Capacity | 55 t |
Frame Type | H Frame |
Hose Length | 10ft. |
---|---|
Overall Height | 72" |
Pump | Mfr. No. 4022 |
Pump Type | Air |
Ram Travel | 12" |
Height (cm) | 60.96 |
---|---|
Length (cm) | 144.78 |
Width (cm) | 198.12 |
HS Code | 8479899899 |
---|---|
Weight (kg) | 401.85 |
Please note that the item you have bought is a 115V.