-
Change Country
-
English
- Sign in
- Source Now
Item | Carbide Drill |
---|---|
Dimension Type | Metric |
Drill Point | 140 Degrees |
Flute Length | 1.33" |
Grade | Micrograin |
---|---|
Material | Carbide |
Overall Length | 79mm |
Size | 6.75mm |
Height (cm) | 1.52 |
---|---|
Length (cm) | 14.99 |
Width (cm) | 1.52 |
HS Code | 8207504060 |
---|---|
Weight (kg) | 0.09 |