-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Thread Mill |
---|---|
Cutting Dia. | 0.31" |
Finish | TiAlN |
Flutes | 3 |
Length of Cut | 0.578" |
Material | Carbide |
Overall Length | 3" |
Pitch | 32 |
---|---|
Shank Dia. | 5/16" |
Size | 3/8" |
Thread Size | 3/8" |
Thread Type | UNEF |
Type | Solid |
Height (cm) | 1.52 |
---|---|
Length (cm) | 8.89 |
Width (cm) | 1.52 |
HS Code | 8207400000 |
---|---|
Weight (kg) | 0.045 |
Please note that the item you have bought is a 115V.