-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Carbide End Mill |
---|---|
Cutting Direction | Right Hand |
Cutting Type | Center |
Diameter | 3/32" |
Dimension Type | Fractional Inch |
End | Center Cutting |
End Mill Application | Finishing |
End Mill Style | Square |
End Style | Square |
Finish | TiAlN |
Grade | High Performance |
---|---|
Helix Angle | 30 Degrees |
Length of Cut | 5/16" |
List Number | 404 |
Material | Carbide |
Milling Dia. | 3/32" |
Number of Flutes | 4 |
Overall Length | 1.5" |
Shank Dia. | 1/8" |
Type | Regular |
Height (cm) | 1.27 |
---|---|
Length (cm) | 1.27 |
Width (cm) | 7.62 |
HS Code | 8207703030 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.0045 |
Please note that the item you have bought is a 115V.