-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Carbide End Mill |
---|---|
Cutting Direction | Right Hand |
Cutting Type | Center |
Diameter | 1mm |
Dimension Type | Metric |
End | Center Cutting |
End Mill Application | Finishing |
End Mill Style | Ball Nose |
End Style | Ball Nose |
Finish | TiAlN |
Grade | High Performance |
---|---|
Helix Angle | 30 Degrees |
Length of Cut | 3mm |
List Number | 402BN |
Material | Carbide |
Milling Dia. | 1.00mm |
Number of Flutes | 2 |
Overall Length | 39mm |
Shank Dia. | 3.00mm |
Type | Regular |
Height (cm) | 1.27 |
---|---|
Length (cm) | 1.27 |
Width (cm) | 7.62 |
HS Code | 8207703030 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.09 |
Please note that the item you have bought is a 115V.