-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Carbide Drill |
---|---|
Dimension Type | Metric |
Drill Point | 120 Degrees |
Flute Length | 1" |
Grade | Micrograin |
---|---|
Material | Carbide |
Overall Length | 68mm |
Size | 4.20mm |
Height (cm) | 0.76 |
---|---|
Length (cm) | 8.13 |
Width (cm) | 0.76 |
HS Code | 8207504060 |
---|---|
Weight (kg) | 0.045 |
Please note that the item you have bought is a 115V.