-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Spiral Flute Tap |
---|---|
Finish | V Coating |
List Number | 302 |
Material | VA-3 |
Number of Flutes | 4 |
Overall Length | 4 11/16" |
Pitch | 10 |
Pitch Diameter Limits | H3 |
---|---|
Shank Dia. | 0.987" |
Size | 3/4" |
Tap Style | Modified Bottoming |
Thread Direction | Right Hand |
Thread Length | 2 7/32" |
Thread Type | STI |
Height (cm) | 2.54 |
---|---|
Length (cm) | 12.07 |
Width (cm) | 2.54 |
HS Code | 8207400000 |
---|---|
Weight (kg) | 0.1958 |
Please note that the item you have bought is a 115V.