-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Thread Forming Tap |
---|---|
Finish | V Coating |
List Number | 16350 |
Material | High Speed Steel Cobalt |
Number of Flutes | 3 |
Overall Length | 80mm |
Pitch | 0.75mm |
Pitch Diameter Limits | D6 |
---|---|
Shank Dia. | 8.10mm |
Size | M8 |
Tap Style | Forming |
Thread Direction | Right Hand |
Thread Length | 29mm |
Thread Type | Metric Fine |
Height (cm) | 1.52 |
---|---|
Length (cm) | 8.89 |
Width (cm) | 1.52 |
HS Code | 8207400000 |
---|---|
Weight (kg) | 0.0248 |
Please note that the item you have bought is a 115V.