-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Taperlock Thread Plug Gage |
---|---|
Class | 6H |
Finish | Chrome Plated |
Handle Length | 3.25" |
Material | Tool Steel |
Overall Length | 5.125" |
---|---|
Thread Size | M14.0 x 2.00 |
Thread Type | 6H |
Tolerance | Class X |
Type | Go/No Go, Taperlock |
Height (cm) | 2.54 |
---|---|
Length (cm) | 13.97 |
Width (cm) | 2.54 |
HS Code | 9031808085 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.11 |
UPC | 662631343330 |
Please note that the item you have bought is a 115V.