-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Container Lid |
---|---|
Color | Gray |
Fits Bin Width | 12" |
Height | 5/8" |
Material | Polyethylene |
---|---|
Outside Height | 5/8" |
Outside Length | 12" |
Outside Width | 15" |
Height (cm) | 1.78 |
---|---|
Length (cm) | 38.1 |
Width (cm) | 30.48 |
HS Code | 3923500000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.29 |
Please note that the item you have bought is a 115V.