|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

ORBIS AF1 Beige Vented Tote Beige 6-3/4 Inch H 24 Inch Length

Model: AF1 Beige
Item: AA2CZF
Cross Reference: 10E142
£24.07

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Vented Tote
Color Beige
Inside Height 5-7/8"
Inside Length 21"
Inside Width 17-3/4"
Material High-Density Polyethylene
Outside Height 6-3/4"
Outside Length 24"
Outside Width 20-1/4"
Volume 21.69 gal.
Volume Capacity 21.69 gal.
Online - Live Chat