-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Linemans Plier |
---|---|
Handle Type | Dipped |
Jaw Length | 1.5" |
Jaw Thickness | 5/8" |
Jaw Width | 1 1/16" |
Material | Chrome Vanadium Steel |
---|---|
Overall Length | 7.5" |
Spring Return | No |
Tether Capable | Not Tether Capable |
Height (cm) | 2.03 |
---|---|
Length (cm) | 24.89 |
Width (cm) | 8.38 |
Country Of Origin | DE |
---|---|
Weight (kg) | 0.2495 |
Please note that the item you have bought is a 115V.