• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

ORALITE 18375

ORALITE 18375

In Stock
£3.38 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 18375
  • Item: CD2FET
  • Cross Ref: 45TR98
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Reflective Tape
Color Yellow
Adhesion Strength 96 oz./in.
Length 3.156"
Material Polyester
Package Type Poly Bag
Performance Temp. -10 Degrees to 140 Degrees F
Thickness 8 mil
Type Agriculture
Width 3.156"