-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Miniature Snap Action Switch |
---|---|
Actuator Length | 1" |
Contact Form | SPDT |
Current Rating | 15A |
Differential Travel | 0.012" |
Height | 0.625" |
Housing Material | Thermoplastic Case and Cover |
Length | 1.09" |
Max. Pretravel | 0.047" |
Mounting Dimension | 0.875" Centers |
---|---|
Operating Force | 7.05 oz. |
Operating Temp. Range | -13 Degrees to 185 Degrees F |
Over Travel | 0.051" |
Release Force | 2.32 oz. |
Terminal Type | 3/16" Quick Connect |
Type of Actuator | Button |
Voltage Rating | 125/250 VAC |
Height (cm) | 8.38 |
---|---|
Length (cm) | 16.51 |
Width (cm) | 7.37 |
HS Code | 8536509040 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.009 |
Please note that the item you have bought is a 115V.