|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

OMRON STI 70220-1047 Safety Switch Mat 48 x 24in

Model: 70220-1047
Item: AA2KCF
Cross Reference: 10N143
£535.76

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Safety Switch Mat
Color Black
Actuating Force 8.5 lb./sq. in.
Contact Form SPST, 4 Wire
IP Rating 67
Length 48"
Material PVC
Termination Removable Cable Sold Separately
Thickness 0.47"
Width 24"
Online - Live Chat