|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

OMRON STI 70220-1011 Safety Switch Mat 24 x 12In

Model: 70220-1011
Item: AA2KBX
Cross Reference: 10N135
£372.60

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Safety Switch Mat
Color Black
Actuating Force 8.5 lb./sq. in.
Contact Form SPST, 4 Wire
IP Rating 67
Length 24"
Material PVC
Termination Removable Cable Sold Separately
Thickness 0.47"
Width 12"
Online - Live Chat