-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wire Stripper |
---|---|
Adjustable | Manual |
Cable Type | Solid and Stranded |
Capacity | 30 to 28 AWG |
Functions | Strip/Cut |
Handle Material | Plastic Sleeve |
---|---|
Handle Type | Plastic Sleeve |
Insulated | No |
Overall Length | 6" |
Tether Capable | Standard Tool(Accessory Needed for Tethering) |
Height (cm) | 18.29 |
---|---|
Length (cm) | 5.84 |
Width (cm) | 2.54 |
HS Code | 8203206030 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.1125 |
UPC | 811490010161 |
Please note that the item you have bought is a 115V.