-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bin and Shelf Cabinet |
---|---|
Depth | 24" |
Height | 72" |
---|---|
Width | 36" |
Country Of Origin | US |
---|
Weight (kg) | 234 |
---|
Please note that the item you have bought is a 115V.