-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pump Reducer Nozzle |
---|
Type | 0.25" Outlet |
---|
Height (cm) | 1.78 |
---|---|
Length (cm) | 5.33 |
Width (cm) | 1.78 |
HS Code | 3917400090 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.01 |
UPC | 810733010586 |
Please note that the item you have bought is a 115V.