-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drum Top Absorbent Pad |
---|---|
Color | White |
Fluids Absorbed | Oil Only / Petroleum |
Material | Meltblown Polypropylene |
---|---|
Perforations | No |
Width | 22" |
Height (cm) | 12.7 |
---|---|
Length (cm) | 58.42 |
Width (cm) | 58.42 |
HS Code | 5603149090 |
---|---|
Country Of Origin | US |
Weight (kg) | 2.34 |
Please note that the item you have bought is a 115V.