-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ear Clamp |
---|---|
Band Material | Zinc Plated Steel, Material no. 1.0338/SAE 1008/1010 |
Band Thickness | 0.059" |
Band Width | 0.394" |
Finish | Zinc Plated |
Material | Zinc Plated Steel, Material no. 1.0338/SAE 1008/1010 |
---|---|
Pack Size | 100 |
Size Range | 40.6 mm to 46 mm |
Size Reference | 4346 |
Type | 2 Ear |
Height (cm) | 2.01 |
---|---|
Length (cm) | 14 |
Width (cm) | 8.51 |
HS Code | 7326908588 |
---|---|
Country Of Origin | DE |
Weight (kg) | 1.935 |
Please note that the item you have bought is a 115V.