-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ear Clamp |
---|---|
Band Material | Zinc Plated Steel, Material no. 1.0338/SAE 1008/1010 |
Band Thickness | 0.059" |
Band Width | 0.27" |
Finish | Zinc Plated |
Material | Zinc Plated Steel, Material no. 1.0338/SAE 1008/1010 |
---|---|
Pack Size | 100 |
Size Range | 27 mm to 31 mm |
Size Reference | 2831 |
Type | 2 Ear |
Height (cm) | 2.01 |
---|---|
Length (cm) | 8.99 |
Width (cm) | 7.01 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0211 |
Please note that the item you have bought is a 115V.