-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ear Clamp |
---|---|
Band Material | Zinc Plated Steel, Material no. 1.0338/SAE 1008/1010 |
Band Thickness | 0.0472" |
Band Width | 0.315" |
Finish | Zinc Plated |
Material | Zinc Plated Steel, Material no. 1.0338/SAE 1008/1010 |
---|---|
Pack Size | 100 |
Size Range | 15 mm to 18 mm |
Size Reference | 1518 |
Type | 2 Ear |
Height (cm) | 1.7 |
---|---|
Length (cm) | 5.21 |
Width (cm) | 5.41 |
HS Code | 7326908588 |
Country Of Origin | CA |
---|---|
Weight (kg) | 0.45 |
UPC | 848879015820 |
Please note that the item you have bought is a 115V.