-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ear Clamp |
---|---|
Band Material | Zinc Plated Steel, Material no. 1.0338/SAE 1008/1010 |
Band Thickness | 0.026" |
Band Width | 0.197" |
Finish | Zinc Plated |
Material | Zinc Plated Steel, Material no. 1.0338/SAE 1008/1010 |
---|---|
Pack Size | 100 |
Size Range | 3.4 mm to 5 mm |
Size Reference | 0305 |
Type | 2 Ear |
Height (cm) | 0.61 |
---|---|
Length (cm) | 5 |
Width (cm) | 2.01 |
HS Code | 7326908588 |
Country Of Origin | DE |
---|---|
Weight (kg) | 0.0675 |
UPC | 765629765142 |
Please note that the item you have bought is a 115V.