-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Floor Drain |
---|---|
Color/Finish | White |
Connection | Solvent-Weld |
Drain Material | PVC Plastic |
Grid Material | Plastic |
Height | 2.75 |
---|---|
Material | PVC Plastic |
Overall Dia. | 7" |
Pipe Dia. | 2 or 3 |
Type | Four Way |
Height (cm) | 7.11 |
---|---|
Length (cm) | 13.46 |
Width (cm) | 13.46 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.5262 |
Please note that the item you have bought is a 115V.