-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Waterproof pH Electrode with ATC |
---|---|
Amplifier | No |
Body Material | Epoxy |
Cable Length | 3ft. |
Connector | BNC/ATC OAKTON Connector |
Diameter | 12mm |
Junction | Single |
Length | 130mm |
Max. Pressure | ambient |
Measurement Range | 0-14 pH |
Operating Temp. Range | 0 - 80 C |
---|---|
pH Range | 0-14 pH units |
Recommended Use | Measure pH |
Reference | Combination Electrode |
Shelf Life | 6 Months |
Sub-Category | Electrodes: pH |
Temp. Sensor | Yes |
Testing Parameter | pH / Temp |
Tip Shape | Round |
Type | Single Junction |
Height (cm) | 5.59 |
---|---|
Length (cm) | 27.18 |
Width (cm) | 10.41 |
HS Code | 9027804530 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.2025 |
Please note that the item you have bought is a 115V.