-
Change Country
-
English
- Sign in
- Source Now
Item | Dissolved Oxygen Meter Kit |
---|---|
Auto Power Off | Yes |
Automatic Temperature Compensation | Yes |
Cable Length | 1m |
Calibration | Yes |
Displayed Temperature Range | Yes |
Dissolved Oxygen Range | 0.0 to 20 mg/L (ppm) |
Dissolved Oxygen Range Accuracy | (+/-) 1.5% full scale |
Memory | No |
---|---|
Operating Temp. Range | 0 to 50 F |
Oxygen Concentration | 0 to 200% |
Power Source | 4 ea 1.5 v AAA batteries |
Temp. Accuracy | (+/-) 0.5 C |
Temperature Compensation Range | 0 to 100 |
Waterproof | No |
Height (cm) | 7.62 |
---|---|
Length (cm) | 26.67 |
Width (cm) | 35.81 |
HS Code | 9027106000 |
---|---|
Country Of Origin | SG |
Weight (kg) | 1.36 |