-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Conductivity Probe |
---|---|
Amplifier | No |
Body Material | Ultem/Stainless Steel |
Cable Length | 10ft. |
Connector | OAKTON Connector |
Diameter | 12mm |
Junction | N/A |
Length | 130mm |
Max. Pressure | ambient |
Measurement Range | 0 - 200 mS |
Operating Temp. Range | 0 - 80 C |
---|---|
Recommended Use | Conductivity Measurements |
Reference | N/A |
Shelf Life | 6 Months |
Sub-Category | Cells |
Temp. Sensor | Yes |
Testing Parameter | Conductivity / Temp |
Tip Shape | Round |
Type | Conductivity Probe |
Height (cm) | 5.08 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 6.35 |
HS Code | 9027804560 |
---|---|
Country Of Origin | SG |
Weight (kg) | 0.225 |
Please note that the item you have bought is a 115V.