OAKTON 35634-45 ORP Meter, LCD Display, Waterproof

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£385.78 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: 35634-45

  • Item: CD3UYM

  • Cross Ref: 443Z81

Product Specifications:

ItemORP Meter
Auto Power OffYes
Automatic Temperature CompensationNo
Cable LengthNo Cable
Calibration1 Point
DisplayLCD
Displayed Temperature Range0 Degrees to 60 Degrees C
InterfaceNo
MemoryNo
Number of Tests0
Operating Temp. Range5 Degrees to 45 Degrees
ORP Accuracy+/-2mV
ORP Range-1000 to 1000mV
ORP Resolution1mV
Power Source(4) AAA Batteries
Temp. Accuracy+/-0.1 Degrees C
Temp. Resolution0.1 Degrees C
Temperature Compensation Range0 Degrees to 60 Degrees C
Testing ParameterORP
WaterproofYes

Shipping Info:

Ship weight (kg) 0.34

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes