OAKTON 35634-35 Meter, pH/Conductivity/TDS Parameter

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£277.13 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: 35634-35

  • Item: CD3VBE

  • Cross Ref: 443Z82

Product Specifications:

ItemMultiparameter Meter
Auto Power OffYes
Automatic Temperature CompensationYes
Cable LengthNo Cable
Calibration3 Point
DisplayLCD
Displayed Temperature Range0 Degrees to 60 Degrees C
Electric Conductivity Accuracy+/-1% F.S.
Electric Conductivity Range0 to 200 mcm
Electric Conductivity Resolution0.1 ucm, 1 ucm, 0.01 mS
InterfaceNo Interface
MemoryNo
Number of Tests0
Operating Temp. Range5 Degrees to 45 Degrees
pH Accuracy+/-0.01
pH Range-1.00 to 15.00
pH Resolution0.01
Power Source(4) AAA Batteries
Salinity Accuracy+/-1% F.S.
Salinity Range0 to 10 ppt
TDS Accuracy+/-1% F.S.
TDS Range0 to 100 ppm
TDS Resolution0.1 ppm, 1 ppm, 0.01 ppt
Temp. Accuracy+/-0.1 Degrees C
Temp. Resolution0.1 Degrees C
Temperature Compensation Range0 Degrees to 60 Degrees C
Testing ParameterpH, Conductivity, TDS
WaterproofYes

Shipping Info:

Ship weight (kg) 0.35

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes