-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mounted Ball Bearing |
---|---|
Bearing Material | Steel |
Bearing Type | Ball |
Bolt Hole Size | 5/16" |
Bolt Size | 3/8" |
Bore Dia. | 3/4" |
Color | Green |
Dimension A | 5/64" |
Dimension B | 2.625" |
Dimension C | 15/32" |
Dimension D | 3-35/64" |
Dimension H | 3.437" |
Dimension J | 1-5/16" |
Dimension L | 3/64" |
Dimension N | 1-19/32" |
Dynamic Load Capacity | 2,890 lb. |
---|---|
Finish | Durable Paint |
Housing Material | Cast iron |
Insert | Ball Bearing |
Insert Material | 52100 Chrome Steel |
Insert Type | Ball |
Locking Type | Set Screw |
Mounting Hole Center | 3-35/64" |
Number of Bolts | 2 |
Overall Height | 1 5/16" |
Overall Length | 4.437" |
Overall Width | 2.375" |
Static Load Capacity | 1,500 lb. |
Temp. Range | -20 Degrees to 250 Degrees F |
Height (cm) | 11.43 |
---|---|
Length (cm) | 6.6 |
Width (cm) | 4.06 |
HS Code | 8483204040 |
---|---|
Country Of Origin | JP |
Weight (kg) | 0.45 |
Please note that the item you have bought is a 115V.