-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pillow Block Bearing |
---|---|
Bolt Size | 1/2" |
Bore Dia. | 1.437" |
Dynamic Load Capacity | 4520 lb. |
Finish | Unfinished |
Housing Material | Stainless Steel |
Insert Material | 440C Stainless Steel |
Insert Type | Ball |
Locking Type | Set Screw |
Lubrication | FDA/USDA-H1 Solid Grease |
---|---|
Mounting Hole Center to Center | 5" |
Mounting Surface to Shaft Center | 1.875" |
Number of Bolts | 2 |
Overall Height | 3 11/16" |
Overall Length | 6 9/16" |
Overall Width | 2 5/16" |
Static Load Capacity | 3510 lb. |
Temp. Range | 14 Degrees to 212 Degrees F |
Weight (kg) | 2.0205 |
---|
Please note that the item you have bought is a 115V.