NTN SUCP207-20CCFG1 Pillow Block Bearing, Number of Bolts 2, 1-1/4 Inch Bore Dia.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£493.32 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 1
  • Model: SUCP207-20CCFG1

  • Item: CD3PWG

  • Cross Ref: 406U49

Product Specifications:

ItemPillow Block Bearing
Bolt Size1/2"
Bore Dia.1.25"
Dynamic Load Capacity4520 lb.
FinishUnfinished
Housing MaterialStainless Steel
Insert Material440C Stainless Steel
Insert TypeBall
Locking TypeSet Screw
LubricationFDA/USDA-H1 Solid Grease
Mounting Hole Center to Center5"
Mounting Surface to Shaft Center1.875"
Number of Bolts2
Overall Height3-11/16"
Overall Length6-9/16"
Overall Width2-5/16"
Static Load Capacity3510 lb.
Temp. Range14 Degrees to 212 Degrees F

Shipping Info:

Ship weight (kg) 1.94

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes