NTN SUCP206-19CCFG1 Pillow Block Bearing, Number of Bolts 2, 1-3/16 Inch Bore Dia.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£378.64 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: SUCP206-19CCFG1

  • Item: CD3RAX

  • Cross Ref: 406U48

Product Specifications:

ItemPillow Block Bearing
Bolt Size1/2"
Bore Dia.1.187"
Dynamic Load Capacity3440 lb.
FinishUnfinished
Housing MaterialStainless Steel
Insert Material440C Stainless Steel
Insert TypeBall
Locking TypeSet Screw
LubricationFDA/USDA-H1 Solid Grease
Mounting Hole Center to Center4.75"
Mounting Surface to Shaft Center1-11/16"
Number of Bolts2
Overall Height3.25"
Overall Length6.5"
Overall Width2-1/16"
Static Load Capacity2590 lb.
Temp. Range14 Degrees to 212 Degrees F

Shipping Info:

Ship weight (kg) 1.65

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes