NTN SUCP205-16CCFG1 Pillow Block Bearing, Number of Bolts 2, 1 Inch Bore Dia.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£317.57 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: SUCP205-16CCFG1

  • Item: CD3PVX

  • Cross Ref: 406U47

Product Specifications:

ItemPillow Block Bearing
Bolt Size3/8"
Bore Dia.1"
Dynamic Load Capacity2470 lb.
FinishUnfinished
Housing MaterialStainless Steel
Insert Material440C Stainless Steel
Insert TypeBall
Locking TypeSet Screw
LubricationFDA/USDA-H1 Solid Grease
Mounting Hole Center to Center4.125"
Mounting Surface to Shaft Center1.437"
Number of Bolts2
Overall Height2.75"
Overall Length5.5"
Overall Width1.875"
Static Load Capacity1800 Lb.
Temp. Range14 Degrees to 212 Degrees F

Shipping Info:

Ship weight (kg) 0.98

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes