NTN SUCP204-12CCFG1 Pillow Block Bearing, Number of Bolts 2, 3/4 Inch Bore Dia.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£249.71 / unit

Pay by Proforma Invoice

Get it by Tue, Sep 29
  • Model: SUCP204-12CCFG1

  • Item: CD3RUP

  • Cross Ref: 406U46

Product Specifications:

ItemPillow Block Bearing
Bolt Size3/8"
Bore Dia.3/4"
Dynamic Load Capacity2270 lb.
FinishUnfinished
Housing MaterialStainless Steel
Insert Material440C Stainless Steel
Insert TypeBall
Locking TypeSet Screw
LubricationFDA/USDA-H1 Solid Grease
Mounting Hole Center to Center3.75"
Mounting Surface to Shaft Center1-5/16"
Number of Bolts2
Overall Height2-9/16"
Overall Length4-15/16"
Overall Width1.75"
Static Load Capacity1530 lb.
Temp. Range14 Degrees to 212 Degrees F

Shipping Info:

Ship weight (kg) 0.9

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes