NTN SUCFL204-12CCFG1 Flange Bearing, 2-Bolt, With Ball Bearing Insert, 3/4 Inch Bore Dia.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£249.99 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 8
  • Model: SUCFL204-12CCFG1

  • Item: CD3RCY

  • Cross Ref: 406U52

Product Specifications:

Item2-Bolt Flange Bearing
Bolt Size3/8"
Bore Dia.3/4"
Dynamic Load Capacity2270 lb.
FinishUnfinished
Housing MaterialStainless Steel
Insert Material440C Stainless Steel
Insert TypeBall
Locking TypeSet Screw
LubricationFDA/USDA-H1 Solid Grease
Mounting Hole Center to Center3-17/32"
Overall Height4.437"
Overall Length2-5/16"
Overall Width1.437"
Static Load Capacity1530 lb.
Temp. Range14 Degrees to 212 Degrees F

Shipping Info:

Ship weight (kg) 0.46

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes