NTN SUCF208-24CCFG1 Flange Bearing, 4-Bolt, With Ball Bearing Insert, 1-1/2 Inch Bore Dia.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£555.75 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: SUCF208-24CCFG1

  • Item: CD3UQG

  • Cross Ref: 406U63

Product Specifications:

Item4-Bolt Flange Bearing
Bolt Size1/2"
Bore Dia.1.5"
Dynamic Load Capacity5130 lb.
FinishUnfinished
Housing MaterialStainless Steel
Insert Material440C Stainless Steel
Insert TypeBall
Locking TypeSet Screw
LubricationFDA/USDA-H1 Solid Grease
Mounting Hole Center to Center5-11/16"
Overall Height5.125"
Overall Length5.125"
Overall Width2.125"
Static Load Capacity4090 lb.
Temp. Range14 Degrees to 212 Degrees F

Shipping Info:

Ship weight (kg) 1.88

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes