NTN SUCF207-23CCFG1 Flange Bearing, 4-Bolt, With Ball Bearing Insert, 1-7/16 Inch Bore Dia.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£483.82 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: SUCF207-23CCFG1

  • Item: CD3TAA

  • Cross Ref: 406U62

Product Specifications:

Item4-Bolt Flange Bearing
Bolt Size1/2"
Bore Dia.1.437"
Dynamic Load Capacity4520 lb.
FinishUnfinished
Housing MaterialStainless Steel
Insert Material440C Stainless Steel
Insert TypeBall
Locking TypeSet Screw
LubricationFDA/USDA-H1 Solid Grease
Mounting Hole Center to Center5.125"
Overall Height4-9/16"
Overall Length4-9/16"
Overall Width1.875"
Static Load Capacity3510 lb.
Temp. Range14 Degrees to 212 Degrees F

Shipping Info:

Ship weight (kg) 1.54

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes