NTN SUCF206-19CCFG1 Flange Bearing, 4-Bolt, With Ball Bearing Insert, 1-3/16 Inch Bore Dia.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£371.18 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: SUCF206-19CCFG1

  • Item: CD3QEC

  • Cross Ref: 406U60

Product Specifications:

Item4-Bolt Flange Bearing
Bolt Size3/8"
Bore Dia.1.187"
Dynamic Load Capacity3440 lb.
FinishUnfinished
Housing MaterialStainless Steel
Insert Material440C Stainless Steel
Insert TypeBall
Locking TypeSet Screw
LubricationFDA/USDA-H1 Solid Grease
Mounting Hole Center to Center4.625"
Overall Height4.25"
Overall Length4.25"
Overall Width1.75"
Static Load Capacity2590 lb.
Temp. Range14 Degrees to 212 Degrees F

Shipping Info:

Ship weight (kg) 1.15

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes