NTN SUCF205-16CCFG1 Flange Bearing, 4-Bolt, With Ball Bearing Insert, 1 Inch Bore Dia.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£311.46 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: SUCF205-16CCFG1

  • Item: CD3QAV

  • Cross Ref: 406U59

Product Specifications:

Item4-Bolt Flange Bearing
Bolt Size3/8"
Bore Dia.1"
Dynamic Load Capacity2470 lb.
FinishUnfinished
Housing MaterialStainless Steel
Insert Material440C Stainless Steel
Insert TypeBall
Locking TypeSet Screw
LubricationFDA/USDA-H1 Solid Grease
Mounting Hole Center to Center3-57/64"
Overall Height3.75"
Overall Length3.75"
Overall Width1-9/16"
Static Load Capacity1800 Lb.
Temp. Range14 Degrees to 212 Degrees F

Shipping Info:

Ship weight (kg) 0.84

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes